DuPont ™ Tychem ™ TK Level A Suits

Manufacturer: Dupont Personal Protection TK554TLY2X000100X

 View all options for this product

Catalog No. 19-121-831D


This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Closure Type Gas-tight PVC zipper closure and double storm flaps with hook-and-loop closure
    Construction Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant
    Material Tychem™ TK
    Includes Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles
    Seam Type Double taped
    Color Lime yellow
    Size 2X-Large
    Size (English) Chest 49.75 to 53.25 in.
    Size (Metric) Chest 126.36 to 135.25cm
    Height (English) 6.3 to 6.5 ft.
    Height (Metric) 1.92 to 1.98m
    For Use With (Application) Industrial, HazMat and domestic preparedness applications
    Length (English) Sleeve 30.75 in.
    Length (Metric) Sleeve 78.105cm
    Size (English) Inseam 32.5 in.
    Size (Metric) Inseam 82.55cm
    Style Front entry, Commander
    Thickness 27mil

    Fully Encapsulated Level A Suits are ideal for industrial, HazMat and domestic preparedness situations. High-visibility lime yellow.

    • Double taped seams
    • Three-layer faceshield (PVC 40mil/PTFE 5mil/PVC 20mil)
    • Gas-tight PVC zipper closure
    • Double storm flaps with Velcro™ closure
    • Attached internal Barrier gloves, outer butyl gloves and sock boots with outer boot flaps
    • Knee wear pads
    • Two exhaust valves
    • Internal adjustment belt
    • Garments successfully tested against more than 260 challenge chemicals

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit