DuPont ™ Tychem ™ TK Level A Suits

Manufacturer: Dupont Personal Protection TK554TLY3X000100X

 View more versions of this product

Catalog No. 19-121-831E

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Material Tychem™ TK
    Includes Expanded faceshield, 2 exhaust valves, internal adjustment waist belt, attached internal multilayer laminate/external Butyl size 10 gloves, socks with outer boot flaps, soles
    Seam Type Double taped
    Color Lime yellow
    Size 3X-Large
    Size (English) Chest 49.75 to 53.25 in.
    Size (Metric) Chest 126.36 to 135.25cm
    Height (English) 6.3 to 6.5 ft.
    Height (Metric) 1.92 to 1.98m
    For Use With (Application) Industrial, HazMat and domestic preparedness applications
    Length (English) Sleeve 30.75 in.
    Length (Metric) Sleeve 78.105cm
    Closure Type Gas-tight PVC zipper closure and double storm flaps with hook-and-loop closure
    Size (English) Inseam 32.5 in.
    Size (Metric) Inseam 82.55cm
    Style Front entry, Commander
    Thickness 27mil
    Construction Specifically developed for protection against toxic, corrosive gases, liquids and solid chemicals, excellent chemical barrier properties and offers an extremely durable Fabric that is puncture and tear-resistant

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit