Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 400 Series Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
7X-Large
Size (English) Chest:
36.75 to 40.25 in.
39.75 to 43.25 in.
42.75 to 46.25 in.
45.25 to 48.75 in.
49.25 to 52.75 in.
52.75 to 56.25 in.
55.75 to 59.25 in.
59.25 to 62.75 in.
61.75 to 65.25 in.
Width (English) Chest:
25 in.
26.5 in.
28 in.
29.25 in.
31.25 in.
33 in.
34.5 in.
36.25 in.
37.5 in.
Height (English):
5.3 to 5.7 ft.
5.5 to 5.9 ft.
5.8 to 6.2 ft.
6 to 6.4 ft.
6.2 to 6.4 ft.
6.4 to 6.7 ft.
6.7 to 6.10 ft.
6.9 to 7.1 ft.
7 to 7.4 ft.
Description
Comfort fit design based on extensive wearer input to provide a comfortable garment design that enables a greater range of movement while stretching and bending.
- Comfort fit design provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts
- Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
- Attached Tyvek FC boots have special coating to provide added skid-resistance
- Longer zipper extends to chin for complete coverage of neck area and provides easeir donning and doffing
- Elastic opening for tighter fit at wrist
- Elastic waist to better position garment
- Elastic ankles
- Serged seam
- White
Compliance
Meets USDA, FDA, OSHA standards; ASTM™ D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
Specifications
Size | Large |
Material | Flashspun HDPE |
Color | White |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic |
Neck Style | Hooded |
Hood Type | Respirator Fit |
Closure Type | Front Zipper |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction