Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 125S Series Coveralls Get IT Item

Coveralls with elastic wrists and ankles. Tyvek 400 provides an ideal balance of protection, durability and comfort. Design enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts.

Manufacturer:  DuPont™ TY125SWH3X002500

 View more versions of this product

Catalog No. 01-361-4F


Add to cart

Description

Description

  • Fabric: Tyvek 400D; serged seams
  • Tyvek 400 garments are composed of flash spun high density polyethylene which creates a unique, nonwoven material that provides durability and comfort
  • Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
  • Laydown collar; longer zipper extends to chin for complete coverage of neck area
  • Storm flap of garment material covers zipper
  • Elastic opening for tighter fit at wrists and ankles
  • Elastic waist to better position the garment
  • Thumb loop to keep garment sleeve in place
  • Applications include fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
Specifications

Specifications

ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127
Elastic
White
6.2 to 6.4 ft.
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
97.79cm
81.28cm
Zipper front
Collared
Flashspun HDPE
125 to 133.98cm
Lay down
Serged
3X-Large
1.88 to 1.95m
38.5 in.
32 in.
5.7mil
Elastic
Yes
HDPE
49.25 to 52.75 in.
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit