Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DuPont™ Tyvek™ 127S Series Coveralls

Manufacturer:  DuPont™ TY127SWHMD002500

 View more versions of this product

Catalog No. 01-361-7B


Add to cart

Description

Description

Tyvek 400 provides an ideal balance of protection, durability and comfort of any limited use fabric technology. The fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.

  • Comfort fit design based on extensive wearer input to provide our most comfortable garment design that: enables a greater range of movement while stretching and bending, provides a more tailored fit, offers reinforcement in high stress areas for fewer blowouts, utilizes a longer zipper for easier donning and doffing and an elastic waist to better position the garment.
  • Attached respirator-fit hood with elastic around face opening, designed to cover neck and chin and fit around respirator face mask
  • Longer zipper extends to chin for complete coverage of neck area
  • Elastic opening for tighter fit at wrist
  • Elastic opening for tighter fit at ankle
Specifications

Specifications

ASTM D1777, D3776, D774, D5733, D5034, D257, AATCC 127
Elastic
White
5.3 to 5.7 ft.
Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
86.36cm
72.39cm
Zipper front
Hooded
HDPE
36.75 to 40.25 in.
Lay down
Serged
Medium
1.6 to 1.73m
34 in.
28.5 in.
5.7mil
Elastic
Yes
93.34 to 102.23cm
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit