Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 121S Series Coveralls
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Material:
Flashspun HDPE
Spun HDPE
Description
Tyvek fabric offers an inherent barrier against particles (down to 1.0 micron in size). Protection is built into the fabric itself; there are no films or laminates to abrade or wear away.
- Multiple interlocking threads are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Laydown collar
- Elastic opening for tighter fit at wrist
- Elastic ankles
- Serged seams
- Front zipper closure
- White
- Attached Tyvek FC boots have special coating to provide added skid-resistance
Compliance
Meets USDA, FDA, OSHA standards; ASTM™ D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, ASTM D257, AATCC 127 compliant.
Specifications
Size | 4X-Large |
Material | Flashspun HDPE |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic, Attached Boots |
Cuff Style | Elastic |
Neck Style | Collared |
Closure Type | Front Zipper |
Seam Type | Serged |
Collar Type | Lay down |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction