DuPont™ Tyvek™ Dual 125 Series Coveralls

Suitable for applications where comfort requirements are combined with limited protective requirements for frontal exposures

Manufacturer: Dupont Personal Protection TD125SWBMD0025CM

 View more versions of this product

Catalog No. 19-716-101

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications/Compliance ASTM D1777, ASTM D3776, ASTM D774, ASTM D5733, ASTM D5034, AATCC 127, ASTM D257, 16 CFR 1610
    Material Tyvek™ dual front/SMS Back
    Seam Type Serged
    Color White front, blue back
    Size Medium
    Size (English) Chest 36.75 to 40.25 in.
    Disposable Yes
    Size (Metric) Chest 93.3 to 102.23cm
    Gender Unisex
    Height (English) 5.3 to 5.7 ft.
    Height (Metric) 161.54 to 173.73cm
    For Use With (Application) Fiberglass and composite manufacturing, wind turbines, boat construction and repair, remediation, and maintenance
    Length (English) Sleeve 33.5 in.
    Length (Metric) Sleeve 85cm
    Closure Type Zipper front
    Size (English) Inseam 28 in.
    Size (English) Waist 47 in.
    Size (Metric) Waist 119.4cm
    Sleeve Style Thumb Loop Full Length
    Thickness 5.7mil
    Width (English) Chest 25 in.
    Width (Metric) Chest 63.5cm
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit