Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Clean Processed Frocks
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Length (English):
41 in.
42.75 in.
45 in.
47 in.
53.75 in.
55 in.
57 in.
Size (English) Chest:
32 to 36 in.
36 to 38 in.
38 to 40 in.
40 in to 43 in.
43 to 46 in.
46 to 52 in.
Description
- Serged seams have multiple interlocking threads that are sewn around the raw edges of garment material to create a strong, stress-resistant seam
- Elastic openings for tighter fit at wrist
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Raglan sleeve design for greater range of motion and comfort
- A-line silhouette
Specifications
Product Type | Controlled Environments Frock |
Size | X-Large |
Material | Flashspun Polyethylene |
Color | White |
Sterility | Non-sterile |
Closure Type | Zipper |
Cuff Style | Elastic |
Seam Type | Serged |
Collar Type | Bound |
Size (English) Chest | 38 to 40 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction