DuPont ™ Tyvek ™ IsoClean ™ Serged Seam Cleanroom Frocks

No pockets to trap contamination

Manufacturer: Dupont Personal Protection IC262SWH2X00300S

 View more versions of this product

Catalog No. 17-988-065

  Check Availability
Add to Cart

Alert

Garments made of Tyvek™ should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


    Specifications

    Material Tyvek™ Isoclean™ Flashspun Polyethylene
    Size 2X-Large
    Disposable Yes
    Height (English) 5.11 to 6.3 ft.
    Collar Type High mandarin
    Height (Metric) 1.55 to 1.92m
    Length (English) Sleeve 43.75 in.
    Length (Metric) Sleeve 111.12cm
    Seam Type Serged
    Size (English) Chest 40 to 43 in.
    Sleeve Style Raglan sleeve
    Closure Type Snap
    Color White
    Length (English) 53.75 in.
    Cuff Style Elastic
    Length (Metric) 136.52cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit