DuPont ™ Tyvek ™ IsoClean ™ Series 180 Coveralls

Light and durable coveralls provide coverage while staying comfortable

Manufacturer: Dupont Personal Protection IC180SWHLG002500

 View more versions of this product

Catalog No. 17-978-121

  Check Availability
Add to Cart

Alert

Should not be worn around open flame, heat source, sparks or ignition sources.


    Specifications

    Material Tyvek
    Color White
    Size Large
    Length (Metric) Sleeve 88.9cm
    Size (English) Inseam 29 in.
    Size (Metric) Inseam 73.6cm
    Width (English) Chest 25.75 in.
    Ankle Style Elastic
    Size (English) Chest 38 to 40 in.
    Size (Metric) Chest 96.5 to 101.6cm
    Latex Free Yes
    Length (English) Sleeve 35 in.
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit