DuPont ™ Tyvek ™ IsoClean ™ Series 181 Coveralls

Protects against micro-organisms and particulates in a clean-room environment

Manufacturer: Dupont Personal Protection IC181SWH2X00250C

 View more versions of this product

Catalog No. 19-813-209

  Check Availability
Add to Cart

    Specifications

    Material Tyvek™ Flashspun Polyethylene
    Seam Type Serged
    Color White
    Size 2X-Large
    Size (English) Chest 43 to 46 in.
    Size (Metric) Chest 109.2 to 116.8cm
    Height (English) 6 to 6.4 ft.
    Height (Metric) 185.4 to 195.5cm
    Latex Free Yes
    Length (English) Sleeve 38.25 in.
    Length (Metric) Sleeve 97.1cm
    Closure Type Zipper
    Size (English) Inseam 30.5 in.
    Size (Metric) Inseam 77.4cm
    Width (English) Chest 28.75 in.
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit