DuPont ™ Tyvek ™ IsoClean ™ Series 226 Smocks

Light and durable smocks provide upper body coverage, while staying comfortable

Manufacturer: Dupont Personal Protection IC226SWHLG00300B

 View more versions of this product

Catalog No. 17-988-029

  Check Availability
Add to Cart

Alert

Should not be worn around open flame, heat source, sparks or ignition sources.


    Specifications

    Height (English) 5.5 to 5.83 ft.
    Height (Metric) 167.6 to 177.6cm
    Length (English) Sleeve 35 in.
    Length (Metric) Sleeve 88.9cm
    Size (English) Chest 36 to 38 in.
    Size (Metric) Chest 91 to 96cm
    Color White
    Length (English) 38.25 in.
    Length (Metric) 97.15cm
    Material Tyvek™
    Seam Type Serged
    Size Large

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit