Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ IsoClean™ Series 253 Coveralls, Sterile
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Garments are gamma sterilized to SAL of 10-6
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Coverall has elastic openings for tighter fit at wrist and ankle
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Dolman sleeve design for greater range of motion and comfort
- Full traceability on all sterilized apparel with certificates of sterility available
- Garments are gamma sterilized to SAL of 10-6
- Bound seams are covered with garment fabric to reinforce the seam and to reduce the potential for particle penetration
- Coverall has elastic openings for tighter fit at wrist and ankle
- Bound neck for lower particle shedding
- Front zipper closure for easy donning and doffing
- Dolman sleeve design for greater range of motion and comfort
- Full traceability on all sterilized apparel with certificates of sterility available
Specifications
Product Type | Cleanroom Coveralls |
Size | 3X-Large |
Material | Tyvek™ |
Color | White |
Ankle Style | Covered Elastic |
Cuff Style | Covered Elastic |
Neck Style | Collared |
Closure Type | Zipper |
Seam Type | Bound |
Sterility | Sterile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction