DuPont™ Tyvek™ IsoClean™ Series 254 Coveralls, Clean-Processed and Sterile

Ideal for controlled environments to protect against micro-organisms and particulates

Manufacturer: Dupont Personal Protection IC254BWHSM0025CS

 View more versions of this product

Catalog No. 17-985-400

  Check Availability
Add to Cart

    Specifications

    Height (English) 5 to 5.7 ft.
    Height (Metric) 152.4 to 173.7cm
    Closure Type Zipper
    Material Tyvek™ Flashspun Polyethylene
    Seam Type Bound
    Color White
    Size Small
    Size (English) Chest 32 to 36 in.
    Size (Metric) Chest 81.2 to 91.4cm
    Latex Free Yes
    Length (English) Sleeve 34.75 in.
    Neck Style Bound
    Length (Metric) Sleeve 88.2cm
    Size (English) Inseam 29.25 in.
    Size (Metric) Inseam 74.2cm
    Sterile Yes
    Width (English) Chest 22.5 in.
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit