DuPont™ Tyvek™ IsoClean™ Series 254 Coveralls, Clean-Processed and Sterile

Ideal for controlled environments to protect against micro-organisms and particulates

Manufacturer: Dupont Personal Protection IC254BWHXL0025CS

 View more versions of this product

Catalog No. 17-985-403

  Check Availability
Add to Cart

    Specifications

    Material Tyvek™ Flashspun Polyethylene
    Seam Type Bound
    Color White
    Size X-Large
    Size (English) Chest 40 to 43 in.
    Size (Metric) Chest 101.6 to 109.2cm
    Height (English) 6 to 6.25 ft.
    Height (Metric) 180.3 to 190.5cm
    Latex Free Yes
    Length (English) Sleeve 38.75 in.
    Neck Style Bound
    Length (Metric) Sleeve 98.4cm
    Closure Type Zipper
    Size (English) Inseam 33.5 in.
    Size (Metric) Inseam 85cm
    Sterile Yes
    Width (English) Chest 26.5 in.
    Ankle Style Elastic
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit