DuPont™ Tyvek™ IsoClean™ Series 254 Coveralls, Clean-Processed and Sterile

Ideal for controlled environments to protect against micro-organisms and particulates

Manufacturer: Dupont Personal Protection IC254BWH4X0025CS

 View more versions of this product

Catalog No. 17-985-406

  Check Availability
Add to Cart

    Specifications

    Material Tyvek™ Flashspun Polyethylene
    Color White
    Height (Metric) 190.5 to 213.3cm
    Neck Style Bound
    Length (Metric) Sleeve 108.5cm
    Size (English) Inseam 38 in.
    Sterile Yes
    Ankle Style Elastic
    Seam Type Bound
    Size 4X-Large
    Size (English) Chest 52 to 58 in.
    Size (Metric) Chest 132 to 147.3cm
    Height (English) 6.25 to 7 ft.
    Latex Free Yes
    Length (English) Sleeve 42.75 in.
    Closure Type Zipper
    Size (Metric) Inseam 96.5cm
    Width (English) Chest 32.25 in.
    Cuff Style Elastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit