DuPont™ Tyvek™ IsoClean™ Series 451 Shoe Covers, Bulk

Light and durable shoe covers protect feet from contamination, while providing safety with Gripper™ sole

Manufacturer: DuPont™ IC451SWHLG01000B

 View more versions of this product

Catalog No. 17-988-087

  Check Availability
Add to Cart

    Specifications

    Packaging Type Bulk packaged in double transparent poly liners
    Product Type Boot Covers
    Material Tyvek™ Flashspun Polyethylene
    Closure Type Elastic
    Height (Metric) 12.7cm
    Length (English) 14 in.
    Latex Free Yes
    Seam Type Serged
    Color White
    Size Large
    Height (English) 5 in.
    Length (Metric) 35.56cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit