DuPont™ Tyvek™ IsoClean™ Shoe Covers

Comfortable, lightweight and durable

Manufacturer: Dupont Personal Protection IC461SWHMD03000B

 View more versions of this product

Catalog No. 17-988-104

  Check Availability
Add to Cart

    Specifications

    Size Medium
    Product Type Boot Covers
    Material Tyvek™ Flashspun Polyethylene
    Height (English) 5.25 in.
    Closure Type Elastic
    Height (Metric) 13.33cm
    Length (English) 11.12 in.
    Latex Free Yes
    Length (Metric) 28.24cm
    Seam Type Serged
    Thickness 5.4mil
    Color White
    Includes Elastic toe

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit