DuPont™ Tyvek™ Lab Coats Get IT Item

Disposable, yet strong enough to withstand several wearings

Manufacturer: Dupont Personal Protection TY210SWHLG003000

 View more versions of this product

Catalog No. 19-087222

  Check Availability
Add to Cart

Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


    Specifications

    Product Type Lab Coat with No Pockets, Open Wrists
    Material Tyvek™ Fabric
    Size Large
    Disposable Yes
    Height (English) 5.05 to 5.09 ft.
    Collar Type Lay down
    Height (Metric) 1.53 to 1.55m
    Length (English) Sleeve 33.75 in.
    Length (Metric) Sleeve 85.72cm
    Seam Type Serged
    Style Knee length
    Closure Type Front Snap
    Color White
    Cuff Style Open
    For Use With (Application) Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
    Size (English) Chest 38.25 to 41.75 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit