DuPont™ Tyvek™ Lab Coats Get IT Item

Disposable, yet strong enough to withstand several wearings

Manufacturer: Dupont Personal Protection TY212SWH3X003000

 View more versions of this product

Catalog No. 19-308674

  Check Availability
Add to Cart

Alert

Garments made of Tyvek should not be used around heat, flames, sparks or in potentially flammable or explosive environments.


    Specifications

    Product Type Lab Coat with Two Pockets, Open Wrists
    No. of Pockets 2.0
    Disposable Yes
    Collar Type Mandarin
    Height (Metric) 1.83 to 1.84m
    Style Knee length
    Material Tyvek™ Fabric
    Size 3X-Large
    For Use With (Application) Lead and asbestos abatement/remedation, general maintenance/operations, spray painting, general clean-up
    Height (English) 6.02 to 6.04 ft.
    Length (English) Sleeve 37 in.
    Length (Metric) Sleeve 93.98cm
    Seam Type Serged
    Size (English) Chest 48.75 to 52.25 in.
    Closure Type Front Snap
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit