DuPont™ Tyvek ™ Micro-Clean ™ 2-1-2 Coveralls

Perfect for controlled environments to protect against micro-organisms and particulates

Manufacturer: DuPont™ CC252BBU4X0025PI

 View more versions of this product

Catalog No. 17-989-609

  Check Availability
Add to Cart

    Specifications

    Material Tyvek™ Micro-Clean™ Flashspun Polyethylene
    Includes Covered elastic wrist and ankle, bound neck, dolman sleeves
    Seam Type Bound
    Color Blue
    Size 4X-Large
    Size (English) Chest 52 to 58 in.
    Coating Polymeric Resin
    Size (Metric) Chest 132.08 to 147.32cm
    Height (English) 6.3 to 7 ft.
    Height (Metric) 192.02 to 213.3cm
    For Use With (Application) Excellent barrier to dry particles and microorganisms
    Length (English) Sleeve 47.25 in.
    Length (Metric) Sleeve 12cm
    Closure Type Zipper
    Size (English) Inseam 36 in.
    Size (Metric) Inseam 91.4cm
    Sterile No
    Thickness 5mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit