DuPont™ Tyvek ™ Micro-Clean ™ 2-1-2 Coveralls

Perfect for controlled environments to protect against micro-organisms and particulates

Manufacturer: DuPont™ CC252BBUXL0025PI

 View more versions of this product

Catalog No. 17-988-013

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Color Blue
    For Use With (Application) Excellent barrier to dry particles and microorganisms
    Length (Metric) Sleeve 93.35cm
    Size (English) Inseam 30.25 in.
    Material Tyvek™ Micro-Clean™ Flashspun Polyethylene
    Includes Covered elastic wrist and ankle, bound neck, dolman sleeves
    Seam Type Bound
    Size X-Large
    Size (English) Chest 40 to 43 in.
    Coating Polymeric Resin
    Size (Metric) Chest 101.6 to 109.22cm
    Height (English) 5.11 to 6.3 ft.
    Height (Metric) 155.75 to 192.04cm
    Length (English) Sleeve 36.75 in.
    Closure Type Zipper
    Size (Metric) Inseam 76.8cm
    Sterile No
    Thickness 5mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit