Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DuPont™ Tyvek™ 400 Boot Covers
Click to view available options
Size:
Large
Universal
X-Large
Height (English):
10 in.
18 in.
Description
High boot covers with elastic top offers an inherent barrier against particles and provides durability even after wear and abrasion.
- Abrasion- and tear-resistant
- Lightweight and comfortable
- Tyvek 400 fabric offers an inherent barrier against particles down to 1.0 micron in size
- Serged seams
- Elastic opening at calf, elastic ankle
- FC skid-resistant sole
- Height: 18 in. (46 cm)
Specifications
Size | Universal |
Material | Tyvek |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Top and Ankles |
Sole Type | Anti-skid |
Model | TY452SWH00010000 |
Seam Type | Serged |
Thickness | 5.9 mil |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction