H-B Instrument™ Durac™ Alcohol Proof High Precision Hydrometers

Used during distilling and rectifying to measure percentage alcohol in various spirits

Manufacturer: H-B Instrument™ B618076300

 View more versions of this product

Catalog No. 13-203-235

  Check Availability
Add to Cart

    Specifications

    Specific Gravity Range 119/130%
    Temperature of Standardization 15°C (60°F)
    Product Type Alcohol Proof High Precision Hydrometers
    Quantity 5/Pk.
    Accuracy 0.1% Proof
    Ballast Type Lead free metal
    Length (Metric) 368mm

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit