Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Alcohol Proof Precision Hydrometers; Traceable to NIST

Use these precision hydrometers during distilling and rectifying to measure the percentage of alcohol in various spirits. H-B Instrument Durac™ Alcohol Proof Precision Hydrometers; Traceable to NIST provide scales from 0 to 200% with 0.1% divisions.

Manufacturer:  H-B Instrument™ B618075800

 View more versions of this product

Catalog No. 13-203-176

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • 368mm (14.6 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Specifications

Specifications

Each
±0.3%
Traceable to NIST
Distilling and rectifying to measure percentage of alcohol in various spirits
69 to 80%
0.1%
Alcohol Proof Precision Hydrometer
Lead free
368mm
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
15°C
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit