Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Alcohol Proof Precision Hydrometers; Traceable to NIST

Use these precision hydrometers during distilling and rectifying to measure the percentage of alcohol in various spirits. H-B Instrument Durac™ Alcohol Proof Precision Hydrometers; Traceable to NIST provide scales from 0 to 200% with 0.1% divisions.

$208.50 - $339.00

Specifications

Length (Metric) 368mm
Ballast Type Lead free
Subdivisions 0.1%
Temperature of Standardization 15°C
For Use With (Application) Distilling and rectifying to measure percentage of alcohol in various spirits
View More Specs

Products 4
Catalog Number Mfr. No. Specific Gravity Range Price Quantity & Availability  
Catalog Number Mfr. No. Specific Gravity Range Price Quantity & Availability  
13-203-176 View Documents H-B Instrument™
B618075800
69 to 80% Each for $208.50
Case of 5 EA for $883.50
Add to cart
 
13-203-177 View Documents H-B Instrument™
B618075900
79 to 90% Each for $339.00
Case of 5 EA for $1,441.00
Add to cart
 
13-203-178 View Documents H-B Instrument™
B618076000
89 to 100% Each for $208.50
Case of 5 EA for $883.50
Add to cart
 
13-203-179 View Documents H-B Instrument™
B618076100
99 to 110% Each for $339.00
Case of 5 EA for $1,439.00
Add to cart
 
Description

Description

  • 368mm (14.6 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Specifications

Specifications

368mm
0.1%
Distilling and rectifying to measure percentage of alcohol in various spirits
Lead free
15°C
Alcohol Proof Precision Hydrometer
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit