Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API ASTM Hydrometers with Individual Calibration Report; Traceable to NIST

Measure the relative density of oil and petroleum products in ranges from -1° to 101° API with these hydrometers. H-B Instrument Durac™ API ASTM Hydrometers conform to American Petroleum Institute (API) and the American Society of Testing Materials (ASTM) E100 standards. Traceable to NIST, with Individual Calibration Report.

Manufacturer:  H-B Instrument™ B618982200

 View more versions of this product

Catalog No. 13-203-129



Add to cart

Description

Description

  • Calibrated traceable to NIST standards at three points; supplied with a detailed calibration report stating corrections to one-tenth of the smallest division
  • 330mm (13 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Thermometer temperature scale: 0 to 50°C.
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Conform to the accuracy requirements for ASTM thermo-hydrometers
Specifications

Specifications

Each
5H
Lead free
330mm
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
15°C
40°, 45°, 50°
API ASTM Hydrometer with Individual Calibration Report
±0.1°
Traceable to NIST
Measuring the relative density (specific gravity) of oil and petroleum related products
39 to 51°
0.1°
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit