Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ API Plain Form Hydrometers; Traceable to NIST

Measure the relative density (specific gravity) of oil and petroleum related products in various ranges from -1° to 90° API in accordance with American Petroleum Institute (API) standards. H-B Instrument Durac™ API Plain Form Hydrometers are traceable to NIST.

Manufacturer:  H-B Instrument™ B618030400

 View more versions of this product

Catalog No. 13-203-162



Add to cart

Description

Description

  • 166mm (6.6 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

Each
±0.2°
Traceable to NIST
Measuring the relative density (specific gravity) of oil and petroleum related products
39° to 51°
0.2°
API Plain Form Hydrometer
Lead free
166mm
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
15°C
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit