Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Bi-Metallic Dial Thermometers Products for Science Education

Features 1/2 in. NPT threaded connection and polycarbonate lens.

Manufacturer:  H-B Instrument™ B613104200

 View more versions of this product

Catalog No. S02659

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • External adjustment allows for simple field calibration
  • For correct temperature reading, stem must be immersed at least 50mm in liquids and 100mm in gases
  • Each thermometer is individually packaged with a multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Test and Calibration

  • Part No 21596 features 3/8 in. NPT threaded connection which is ideal for industrial installations in tank or pipe lines
  • 1.7 in. dial size thermometers (except Part No 21596) do not have NPT threaded connections
  • They feature a beaker clip with built in recalibration adjustment tool

Specifications

Specifications

n.a.
50 mm in liquids or 100 mm in gas
−10°C
-10°C to +110°C
1.75 in.
1.75 in. dia. (4.4 cm)
Stainless Steel probe, multilanguage statement of test and calibration, 0.5 in. NPT threaded connection, beaker clip with built in adjustment tool
8 in.
200 mm
Metal
0.01
2°C
110°C
ISO/IEC 17025:2005, A2LA, NIST, DKD
44 mm
Petrochemical, oil and gas, waste water, pharmaceutical, compost, food and beverage storage and processing, asphalt, mining, utilities, automotive, marine, photographic
7.9 in.
200 mm
Polycarbonate
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit