H-B Instrument™ Durac™ Brix Sugar Scale Plain Form Hydrometers

Used in food and beverage and other industries for measuring percentage of sucrose by weight

Manufacturer: H-B Instrument™ B618020300

 View more versions of this product

Catalog No. 13-203-224

  Check Availability
Add to Cart

    Specifications

    Temperature of Standardization 20°C (68°F)
    Brix Range 20/30° Brix
    Product Type Brix Sugar Scale Plain Form Hydrometer
    Quantity 10/Pk.
    Accuracy ±0.1° Brix
    Ballast Type Lead free metal
    Length (Metric) 300mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit