Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Brix Sugar Scale Plain Form Hydrometers

Used in food and beverage and other industries for measuring percentage of sucrose by weight

$44.05 - $48.80

Specifications

Product Type Brix Sugar Scale Plain Form Hydrometer
Quantity 10/Pk.
Ballast Type Lead free metal
Temperature of Standardization 20°C (68°F)
View More Specs

Products 2
Catalog Number Mfr. No. Brix Range Length (Metric) Accuracy Subdivisions Price Quantity & Availability  
Catalog Number Mfr. No. Brix Range Length (Metric) Accuracy Subdivisions Price Quantity & Availability  
13-203-227
View Documents
H-B Instrument™
B618021200
59/71° Brix 325mm ±0.1° Brix 0.1° Brix Each for $48.80
Case of 10 EA for $464.00
Add to cart
 
13-203-228
View Documents
H-B Instrument™
B618021400
35/70° Brix 325mm ±0.5° Brix 0.5° Brix Each for $44.05
Case of 10 EA for $417.50
Add to cart
 
Description

Description

  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 20°C
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Specifications

Specifications

Brix Sugar Scale Plain Form Hydrometer
10/Pk.
Lead free metal
20°C (68°F)
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit