Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Plus™ Blood Bank Verification Thermometers

Verify sample temperatures in Blood Bank refrigerators.

$73.80 - $122.10

Specifications

Product Type Blood Bank Verification Thermometer
Bottle Fill Organic Liquid
Bottle Size 250 mL
Certifications/Compliance NIST traceable, ISO/IEC 17025:2005 certified
Includes Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
View More Specs

Products 2
Catalog Number Mfr. No. Temperature Range (Metric) Accuracy Resolution Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range (Metric) Accuracy Resolution Length (Metric) Price Quantity & Availability  
13-202-900
View Documents
H-B Instrument™
B606001500
-2°C to +10°C ±0.4°C 180 mm Each for $122.10
Case of 5 EA for $606.50
Add to cart
 
13-202-901
View Documents
H-B Instrument™
B606001600
-5°C to +20°C ±0.75°C 135 mm Each for $73.80
Case of 5 EA for $365.50
Add to cart
 
Description

Description

  • Mercury-free thermometers
  • Bottle filled with organic liquid mimics sample and helps achieve accurate temperature reading without sample contamination
  • For best results, insert thermometer into the bottle and place near the samples
  • Permanently fused markings and lead free glass
  • Individually serialized
  • Manufactured and tested by USA quality team
  • Includes multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Part No.: B60600-1500
  • Range: -2° to +10°C
  • Accuracy: ±0.4°C
  • Divisions: 0.1°C
  • Bottle Size: 250mL
  • Length: 180mm (7.1 in.)
Part No.: B60600-1600
  • Range: -5° to +20°C
  • Accuracy: ±0.75°C
  • Divisions: 0.5°C
  • Bottle Size: 250mL
  • Length: 135mm (5.3 in.)

Certifications

NIST traceable, ISO/IEC 17025:2005 certified

Specifications

Specifications

Blood Bank Verification Thermometer
250 mL
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Organic Liquid
NIST traceable, ISO/IEC 17025:2005 certified
Organic
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit