Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity ASTM Calibrated Hydrometers

Measures specific gravity of petroleum products and heavy liquids in accordance with American Society of Testing Materials (ASTM) E100 standards

Manufacturer:  H-B Instrument™ B618981200

 View more versions of this product

Catalog No. 13-202-833



Add to cart

Description

Description

  • Calibrated to NIST standards at specific temperature points
  • Supplied with detailed Calibration Report stating corrections to one-tenth of smallest division
  • Features 0.0005 divisions, 330mm (13 in.) long
  • Used for petroleum products with surface tensions less than 33 Dynes
  • Lead free metal ballast and glass
  • Has Individually serial numbers and multi-language (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Temperature standardization: 15°C (60°F)
  • Hand inspected by U.S. quality team in triple accredited/registered ISO/IEC 17025:2005 and A2LA Accredited Calibration Laboratory
  • Internationally recognized and accepted by signatory economies of ILAC/MRA
  • Located in ISO 14001:2004 Environmental Management System registered facility
Specifications

Specifications

10/Pk.
±0.0005
330mm
Specific Gravity ASTM Calibrated Hydrometers
86H
0.0005
0.855, 0.875, 0.895
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit