Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity Plain Form Hydrometers, For Liquids Heavier Than Water

Used in food and beverage, chemical, pharmacology, transportation, refrigeration industries

Manufacturer:  H-B Instrument™ B618016100

 View more versions of this product

Catalog No. 13-202-812

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

  • Lead free ballast and glass
  • Features 0.002 divisions,165mm (6.5 in.) long
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

10/Pk.
Lead free metal
1.480/1.550
0.002
±0.002
165mm
15°C (60°F)
Specific Gravity Plain Form Hydrometer
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit