Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST
Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.
Supplier: H-B Instrument™ B618010100
Description
- 325mm (12.8 in.) long
- Lead free ballast and glass
- Individually serialized
- Temperature standardization of 60°F (15°C)
- Hand inspected by U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications
Each | |
± 0.001 | |
Traceable to NIST | |
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST | |
Lead Free | |
0.640 to 0.710 |
Specific Gravity/Relative Density Precision Hydrometer | |
0.0005 | |
325 mm | |
Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures | |
Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration | |
15°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction