Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Specific Gravity / Relative Density (g/cm3) Precision Hydrometers; Traceable to NIST

Measure specific gravity or relative density (g/cm³) of a variety of liquids with these hydrometers. H-B Instrument Durac™ Specific Gravity / Relative Density (g/cm³) Precision Hydrometers are ideal for industries such as food and beverage, chemical, pharmacology, transportation and refrigeration.

Manufacturer:  H-B Instrument™ B618010500

 View more versions of this product

Catalog No. 13-202-071


Add to cart

Description

Description

  • 325mm (12.8 in.) long
  • Lead free ballast and glass
  • Individually serialized
  • Temperature standardization of 60°F (15°C)
  • Hand inspected by U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
Specifications

Specifications

Each
± 0.001
Traceable to NIST
Industries such as food and beverage, chemical, pharmacology, transportation and refrigeration
0.880 to 0.950
0.0005
Specific Gravity / Relative Density (g/cm3) Precision Hydrometer
Lead free
325mm
Multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
60°F (15°C)
Safety and Handling

Safety and Handling

Recommended Storage : Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures

Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit