Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Filter Crucible
Thermal shock and chemical resistant
Supplier: DWK Life Sciences 258513406
Description
- Capacity: 50mL
- Porosity: 4
- Diameter: 46mm
Specifications
Glass | |
50 mL | |
Filter crucible | |
4 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction