Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Filtering Beakers with Heavy Wall
Click to view available options
Capacity (Metric):
5000 mL
10 L
15 L
20 L
Description
- Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
- Spout for clean pouring
Specifications
Capacity (Metric) | 5000 mL |
Material | Borosilicate Glass |
Height (Metric) | 256 mm |
Quantity | 1/Pk. |
Type | Beaker |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction