Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ GL 45 Protect Laboratory Glass Bottles W/o Screw-Cap and Pouring Ring
Click to view available options
Capacity:
100 mL
250 mL
500 mL
1000 mL
2000 mL
3500 mL
5000 mL
10 L
20 L
Description
- Choose bottle only or completed bottle with blue screw cap (PP1, integral lip seal) and pouring ring (PP1) for drip-free pouring and clean, safe working.
Specifications
Diameter (Metric) | 86 mm |
Height (Metric) | 176 mm |
Product Type | GL 45 Glass Bottle |
Capacity | 500 mL |
Coating | Plastic |
Material | Glass |
Thread Size (Metric) | GL 45 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction