Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ GLS 80™ Laboratory Wide Neck Glass Bottles w/Screw-Cap and Pour Ring
Click to view available options
Capacity:
250 mL
500 mL
1000 mL
2000 mL
3500 mL
5000 mL
10 L
20 L
Height (Metric):
105 mm
152 mm
222 mm
252 mm
275 mm
314 mm
389 mm
484 mm
Description
- Typical applications: storage, transport, safekeeping and sampling of substances, easy to use with granulated material, powders and viscous media, sampling of hot media
Specifications
Diameter (Metric) | 160 mm |
Height (Metric) | 275 mm |
Product Type | GLS 80 Glass Bottle |
Capacity | 3500 mL |
Color | Clear |
Includes | Screw-cap and pouring ring |
Material | Glass |
Closure Color | Blue |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction