Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences DURAN™ Low Form Beakers with Spout
Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
5000 mL
10 L
Description
- Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
- Spout for clean pouring
Specifications
Capacity (Metric) | 600 mL |
Material | Borosilicate Glass |
Height (Metric) | 125 mm |
Quantity | 10/Pk. |
Type | Beaker |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction