Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences DURAN™ Low Form Beakers with Spout

Click to view available options
Capacity (Metric):
100 mL
250 mL
400 mL
600 mL
1000 mL
2000 mL
5000 mL
10 L
  • Easy-to-read scale and large labelling field for easy marking in fired-on, highly durable, white ceramic
  • Spout for clean pouring
Capacity (Metric) 100 mL
Material Borosilicate Glass
Height (Metric) 70 mm
Quantity 10/Pk.
Type Beaker