Dynalon™ Baritainer™ Jerry Cans

Environmentally friendly alternative solution for packaging, storing and transporting chemicals that usually require glass, metal, fluorinated HDPE or other single barrier containers

Manufacturer: Dynalon™ 405594-1370

 View all options for this product

Catalog No. 14-401-100

  Check Availability
Add to Cart


    Capacity (Metric) 13L
    Closure Color Natural
    Closure Type Screw
    Material HDPE and Quoral
    Certifications/Compliance FDA
    For Use With (Application) Packaging, storing and transporting chemicals
    Product Type Plastic Jerrican

    Store a large volume of liquid in these compact, economical barrier containers. An integral handle and lightweight construction make them easy to carry while the notched bottom makes them easy to stack. Cans are constructed of HDPE and Quoral™, a barrier resin which provides an oxygen and solvent barrier that is five times better than fluorination. A perfect substitute for more expensive steel or stainless steel containers when a barrier for flavors, ingredients, odors, organic solvents is needed.

    • Lightweight and stackable
    • Durable, impact resistant, corrosion resistant, rust proof
    • Effective for solvents, esters, ketones and some acids
    • Cans are constructed of natural HDPE and Quoral
    • Screw cap (4, 5, 10L): Black HDPE DIN50 tamper-evident, lined screw closure
    • Screw cap (20L): HDPE 70mm tamper-evident, lined screw closure with 3/4 in. NPT center reducer
    • Screw cap liner: crosslinked polyolefin foam
    • With molded-in handle
    • Recyclable

    For safety transport of household chemicals, industrial and laboratory chemicals, cleaning solvents, adhesives, wood preservatives, automotive additives, transport foodstuffs such as flavors, edible oils, and other industry products

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit