Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Baritainer™ Jerry Cans

Environmentally friendly alternative solution for packaging, storing and transporting chemicals that usually require glass, metal, fluorinated HDPE or other single barrier containers

Manufacturer:  Dynalon™ 4055940001

 View more versions of this product

Catalog No. 02-617-201


Add to cart

Description

Description

Store a large volume of liquid in these compact, economical barrier containers. An integral handle and lightweight construction make them easy to carry while the notched bottom makes them easy to stack. Cans are constructed of HDPE and Quoral™, a barrier resin which provides an oxygen and solvent barrier that is five times better than fluorination. A perfect substitute for more expensive steel or stainless steel containers when a barrier for flavors, ingredients, odors, organic solvents is needed.

  • Lightweight and stackable
  • Durable, impact resistant, corrosion resistant, rust proof
  • Effective for solvents, esters, ketones and some acids
  • Cans are constructed of natural HDPE and Quoral
  • Screw cap (4, 5, 10L): Black HDPE DIN50 tamper-evident, lined screw closure
  • Screw cap (20L): HDPE 70mm tamper-evident, lined screw closure with 3/4 in. NPT center reducer
  • Screw cap liner: crosslinked polyolefin foam
  • With molded-in handle
  • Recyclable

For safety transport of household chemicals, industrial and laboratory chemicals, cleaning solvents, adhesives, wood preservatives, automotive additives, transport foodstuffs such as flavors, edible oils, and other industry products

Compliance

FDA Compliant. Rated UN 3H1/X1.2/250 (4L, 5L, 10L cans), and UN 3H1/Y1.8/100 (20L cans).

Specifications

Specifications

1.25 gal.
9.2 in.
7.5 in.
5.7 in.
Natural
HDPE
1.25 gal., 5L
Packaging, storing and transporting chemicals
7.5 x 5.7 x 9.2 in. (19 x 14.47 x 23.3cm)
5L
23.3cm
19cm
14.47cm
Screw
FDA
Polyolefin Foam
Molded-in handle
Jerrican
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit