Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Dynalon Hydrometer Racks
Designed to safeguard glass and plastic hydrometers during storage and transport.
$101.00
Specifications
Product Type | Hydrometer Rack |
---|---|
Includes | Handles and stable base |
Material | Polypropylene |
Positions | 18 |
Shelves | 3 Tiers |
Description
- Made from polypropylene
- Three tiered rack with handles and stable base
- Top two plates have 1 in. diameter holes; bottom plate has wells which taper from 1 to 0.37 in.
- Available in tall and short sizes
Specifications
Hydrometer Rack | |
Polypropylene | |
3 Tiers | |
21 x 21.5 x 25cm (8.25 x 8.5 x 9.87 in.) |
Handles and stable base | |
18 | |
To safeguard glass and plastic hydrometers during storage and transport. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title