Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Multi-lingual Wide Mouth LDPE 500mL Wash Bottles
Click to view available options
Chemical Label:
Acetone
Ethanol
Isopropanol
Methanol
Printed Solvent (Set of all 500 mL)
Specifications
Diameter (Metric) | 75 mm |
Chemical Label | Acetone |
Height (English) | 6.50 in. |
Height (Metric) | 165 mm |
Width (English) | 2.95 in. |
Product Type | Acetone |
Capacity | 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Translucent, Red |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction