Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynamic Diagnostics Acetal Resin Tube Racks
Racks for resin tubes
Supplier: Dynamic Diagnostics 2000100GN
Description
- 13mm rack holds up to 90 tubes; 17mm rack holds up to 60 tubes
- Autoclavable to 250°F
- Available in two sizes and four colors: blue, green, white and yellow
Specifications
Tube Rack | |
Tubes (13 mm) | |
90 |
Green | |
Acetal Resin | |
13 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction