Dynamic Diagnostics Dividable Tilter Bins

Open to a 45° angle for easy access

Manufacturer: Dynamic Diagnostics Inc. DDISupplier Diversity Partner 4000-60

 View more versions of this product

Catalog No. 22-899-222

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Capacity 1 bin, small
    Color Clear Front, White
    Material Plastic
    Height (English) 5.9 in.
    Height (Metric) 15cm
    Length (English) 5.25 in.
    Length (Metric) 13cm
    Width (English) 12 in.
    Width (Metric) 30.5cm
    Dimensions (L x W x H) 5.25 x 12 x 5.9 in. (13 x 30.5 x 15cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit