Dynamic Diagnostics Dividable Tilter Bins

Open to a 45° angle for easy access

Manufacturer: Dynamic Diagnostics Inc. DDI 400061

 View all options for this product

Catalog No. 22-899-223


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Material Plastic
    Height (English) 5.25 in.
    Height (Metric) 13.3cm
    Length (English) 4.25 in.
    Length (Metric) 10.8cm
    Width (English) 24 in.
    Width (Metric) 61cm
    Color Clear Front, White
    Dimensions (L x W x H) 4.25 x 24 x 5.25 in. (10.8 x 61 x 13.3cm)
    Capacity 1 bin, large

    White plastic shell with clear bins

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit