Dynamic Diagnostics™ Inc Acrylic top loading double glove dispenser

Manufacturer: Dynamic Diagnostics Inc. DDISupplier Diversity Partner 400068

 View more versions of this product

Catalog No. 22-899-303

  Check Availability
Add to Cart

    Specifications

    Height (English) 16 in.
    Height (Metric) 40.64cm
    Width (English) 8.5 in.
    Width (Metric) 10.16cm
    Material Acrylic
    Color Green
    Depth (English) 4.25 in.
    Depth (Metric) 10.79cm
    Product Type Glove Dispenser

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit